This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

Peerless®

Xander® Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PPTT14219
  • Item #7561914
  • Manufacturer Part #PTT14219
4 out of 5 Customer Rating
Brand image
Peerless®

Xander® Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PPTT14219
  • Item #7561914
  • Manufacturer Part #PTT14219
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 312
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Spray settings include: Full Body spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • ADA Compliant
  • Cartridge utilizes integral check valve to prevent the cross flow of water within the valve
  • Temperature only controlled with handle rotating a maximum of 120° from full cold to full hot
  • Back-to-back installation capability
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Xander®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Diameter:
5-15/16 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UPC:
034449871273
Valve Trim Type:
Pressure Balancing