This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

Peerless®

Xander® Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

  • Fast #
  • Part #PP7919LFSS
  • Item #7561915
  • Manufacturer Part #P7919LF-SS
4.1 out of 5 Customer Rating
Brand image
Peerless®

Xander® Single Handle Pull Down Kitchen Faucet in Brilliance® Stainless

  • Fast #
  • Part #PP7919LFSS
  • Item #7561915
  • Manufacturer Part #P7919LF-SS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 1 or 3-hole 8 in. installations
  • Optional escutcheon sold separately for use with additional mounting configurations and a cohesive look
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Limitless spout rotation allows you to swivel the water where you need it.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Xander®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-7/16 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Zinc
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-15/16 in
Spout Reach:
8-69/100 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Supply Lines Included:
Yes
UPC:
034449866354