Single Handle Valve Trim in Chrome
Xander® Single Handle Valve Trim in Chrome
Product Details
Product Details
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Valve only model
- ADA compliant
- Cartridge utilizes integral check valve to prevent the cross flow of water within the valve
- Temperature only controlled with handle rotating a maximum of 120° from full cold to full hot
- Back-to-back installation capability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Xander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Trim Only:
- Yes
- UPC:
- 034449871310