Single Showerhead in Black
Xander Single Showerhead in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- Application:
- Residential
- Collection:
- Xander
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4-3/8
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- UPC:
- 034449941242
- WaterSense Labeled:
- Yes