This product requires certification to purchase.

Tub Spout in Brushed Nickel

Peerless®

Xander Tub Spout in Brushed Nickel

  • Fast #
  • Part #PRP93996BN
  • Item #7717063
  • Manufacturer Part #RP93996BN
4.8 out of 5 Customer Rating
Brand image
Peerless®

Xander Tub Spout in Brushed Nickel

  • Fast #
  • Part #PRP93996BN
  • Item #7717063
  • Manufacturer Part #RP93996BN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Xander
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
Height:
2-81/100 in
Length:
6-1/4 in
UPC:
034449881890
Width:
2-31/100 in