Tub Spout in Chrome
Xander Tub Spout in Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Xander
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Height:
- 2-81/100 in
- Length:
- 6-1/4 in
- UPC:
- 034449882132
- Width:
- 2-31/100 in