Wall Mount Toilet Tissue Holder in Brushed Nickel
Xander® Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates perfectly with the Xander collection
- Extends 2-3/4" from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommended if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 1-1/16" H x 2-3/4" D x 7-15/16" W
- Accommodates 1 roll
- Single post
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-11/16 in
- Collection:
- Xander®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-69/100 in
- Hardware Included:
- Yes
- Height:
- 2-69/100 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-3/4 in