Handle Kit in Oil Rubbed Bronze
Zura® Handle Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- UPC:
- 034449846592
- WaterSense Labeled:
- No