10-31/50 x 9-17/25 in. Polypropylene Tool Case in Yellow
10-31/50 x 9-17/25 in. Polypropylene Tool Case in Yellow
Product Details
Product Details
- Pick N Pluck™ with convoluted lid foam
- Stainless steel hardware and padlock protectors
- Lifetime guarantee of excellence
- Color: Yellow
- Made in the USA
Specifications
- Capacity:
- 0.23 cu ft
- Color Finish Name:
- Yellow
- Depth:
- 6-11/100 in
- Height:
- 6-87/100 in
- Length:
- 10-31/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Tool Storage Type:
- Tool Case
- UPC:
- 019428003395
- Weight:
- 3.53 lb
- Width:
- 9-17/25 in