This product requires certification to purchase.

100 Lumen LED Mini Flashlight with Battery

Pelican

100 Lumen LED Mini Flashlight with Battery

  • Fast #
  • Part #P0235000001110
  • Item #4887895
  • Manufacturer Part #023500-0001-110
4.6 out of 5 Customer Rating
Brand image
Pelican

100 Lumen LED Mini Flashlight with Battery

  • Fast #
  • Part #P0235000001110
  • Item #4887895
  • Manufacturer Part #023500-0001-110
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LED
  • Lumens: 178
  • Small size does not reflect it performance or features
  • Modes: High; Low; Strobe
  • Removable pocket clip
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
Black
Diameter:
1-189/500
Length:
4-23/100
Light Bulb Type:
LED
Lumens:
178
Material:
Aluminum
Power Source:
Battery
UL Listed:
No
UPC:
019428125462
Volts:
1.5V
Weight:
1/5