This product requires certification to purchase.

11-16/25 x 8-17/50 in. Polypropylene Tool Case in Yellow

Pelican

11-16/25 x 8-17/50 in. Polypropylene Tool Case in Yellow

  • Fast #
  • Part #P1170000240
  • Item #5144049
  • Manufacturer Part #1170-000-240
3.4 out of 5 Customer Rating
Brand image
Pelican

11-16/25 x 8-17/50 in. Polypropylene Tool Case in Yellow

  • Fast #
  • Part #P1170000240
  • Item #5144049
  • Manufacturer Part #1170-000-240
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pick N Pluck™ with convoluted lid foam
  • Stainless steel hardware and padlock protectors
  • Lifetime guarantee of excellence
  • Color: Yellow
  • Made in the USA
  • Requires Certification

Specifications

Capacity:
0.12 cu ft
Color Finish Name:
Yellow
Depth:
3-4/25
Height:
3-39/50
Length:
11-16/25
Material:
Plastic
Material Type:
Polypropylene
Tool Storage Type:
Tool Case
UPC:
019428094287
Weight:
2.10
Width:
8-17/50