16-87/100 x 14-1/10 in. Polycarbonate Tool Case in Black
16-87/100 x 14-1/10 in. Polycarbonate Tool Case in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 0.85 cu ft
- Color Finish Name:
- Black
- Depth:
- 8-13/25 in
- Height:
- 9-27/100 in
- Length:
- 16-87/100 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Tool Storage Type:
- Tool Case
- UPC:
- 019428159412
- Weight:
- 6.43 lb
- Width:
- 14-1/10 in