This product requires certification to purchase.

18 x 16 in. Yellow Protective Tool Case

Pelican

18 x 16 in. Yellow Protective Tool Case

  • Fast #
  • Part #P1450000240
  • Item #5143395
  • Manufacturer Part #1450-000-240
3.7 out of 5 Customer Rating
Brand image
Pelican

18 x 16 in. Yellow Protective Tool Case

  • Fast #
  • Part #P1450000240
  • Item #5143395
  • Manufacturer Part #1450-000-240
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comfortable rubber over-molded handle
  • Watertight, crushproof, and dustproof
  • Automatic pressure equalization valve balances interior pressure, keeps water out
  • Easy-open double throw latches
  • O-ring seal
  • Open cell core with solid wall design is strong, light weight
  • Pick N Pluck™ with convoluted lid foam
  • Stainless steel hardware and padlock protectors
  • Lifetime guarantee of excellence
  • Made in the USA
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Height:
8-1/5 in
Length:
18-43/100 in
Material:
Plastic
Material Type:
Polypropylene
Tool Storage Type:
Tool Case
UPC:
019428012885
Weight:
11.9 lb
Width:
16-87/100 in