This product requires certification to purchase.

19-9/50 x 15-79/100 in. ABS and Polypropylene Tool Case in Black

Pelican

19-9/50 x 15-79/100 in. ABS and Polypropylene Tool Case in Black

  • Fast #
  • Part #P0155700000110
  • Item #7951794
  • Manufacturer Part #015570-0000-110
3.9 out of 5 Customer Rating
Brand image
Pelican

19-9/50 x 15-79/100 in. ABS and Polypropylene Tool Case in Black

  • Fast #
  • Part #P0155700000110
  • Item #7951794
  • Manufacturer Part #015570-0000-110
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
1.27 cu ft
Color Finish Name:
Black
Depth:
9-7/10
Height:
10-1/2
Length:
19-9/50
Material:
Plastic
Material Type:
ABS, Polypropylene
Tool Storage Type:
Tool Case
UPC:
019428146801
Weight:
8.20
Width:
15-79/100