This product requires certification to purchase.

19 x 15 in. Yellow Protective Tool Case

Pelican

19 x 15 in. Yellow Protective Tool Case

  • Fast #
  • Part #P1520000240
  • Item #5143751
  • Manufacturer Part #1520-000-240
5 out of 5 Customer Rating
Brand image
Pelican

19 x 15 in. Yellow Protective Tool Case

  • Fast #
  • Part #P1520000240
  • Item #5143751
  • Manufacturer Part #1520-000-240
5 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Comfortable rubber over-molded handle
  • Watertight, crushproof, and dustproof
  • Automatic pressure equalization valve balances interior pressure, keeps water out
  • Easy-open double throw latches
  • O-ring seal
  • Open cell core with solid wall design is strong, light weight
  • Pick N Pluck™ with convoluted lid foam
  • Stainless steel hardware and padlock protectors
  • Lifetime guarantee of excellence
  • Made in the USA
  • Requires Certification

Specifications

Capacity:
0.91 cu ft
Color Finish Name:
Yellow
Depth:
6-18/25
Height:
7-41/100
Length:
19-39/50
Material:
Plastic
Material Type:
Polypropylene
Tool Storage Type:
Tool Case
UPC:
019428006297
Weight:
9.35
Width:
15-77/100