This product requires certification to purchase.

21-24/25 x 13-97/100 in. ABS and Polypropylene Tool Case in Black

Pelican

21-24/25 x 13-97/100 in. ABS and Polypropylene Tool Case in Black

  • Fast #
  • Part #P0153500001110
  • Item #7951793
  • Manufacturer Part #015350-0001-110
5 out of 5 Customer Rating
Brand image
Pelican

21-24/25 x 13-97/100 in. ABS and Polypropylene Tool Case in Black

  • Fast #
  • Part #P0153500001110
  • Item #7951793
  • Manufacturer Part #015350-0001-110
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
0.95 cu ft
Color Finish Name:
Black
Depth:
7-21/100 in
Height:
8-49/50 in
Length:
21-24/25 in
Material:
Plastic
Material Type:
ABS, Polypropylene
Tool Storage Type:
Tool Case
UPC:
019428154363
Weight:
9.98 lb
Width:
13-97/100 in