This product requires certification to purchase.

22 oz. Travel Tumbler with Slide Lid in Black

Pelican

22 oz. Travel Tumbler with Slide Lid in Black

  • Fast #
  • Part #PTRAVSD22BLK
  • Item #7115799
  • Manufacturer Part #TRAV-SD22-BLK
3.6 out of 5 Customer Rating
Brand image
Pelican

22 oz. Travel Tumbler with Slide Lid in Black

  • Fast #
  • Part #PTRAVSD22BLK
  • Item #7115799
  • Manufacturer Part #TRAV-SD22-BLK
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spill-resistant lid
  • Copper plated inner wall
  • Lifetime guarantee
  • Requires Certification

Specifications

Capacity:
22 oz
Color Finish Name:
Black
Diameter:
3-1/2
Length:
2-91/100
UPC:
019428139520