This product requires certification to purchase.

24-19/25 x 15-23/50 in. Polypropylene Tool Case in Black

Pelican

24-19/25 x 15-23/50 in. Polypropylene Tool Case in Black

  • Fast #
  • Part #P0155500000110
  • Item #7951790
  • Manufacturer Part #015550-0000-110
5 out of 5 Customer Rating
Brand image
Pelican

24-19/25 x 15-23/50 in. Polypropylene Tool Case in Black

  • Fast #
  • Part #P0155500000110
  • Item #7951790
  • Manufacturer Part #015550-0000-110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
1.27 cu ft
Color Finish Name:
Black
Depth:
7-1/2
Height:
8-6/25
Length:
24-19/25
Material:
Plastic
Material Type:
Polypropylene
Tool Storage Type:
Tool Case
UPC:
019428131906
Weight:
9.02
Width:
15-23/50