24 x 19 in. Yellow Protective Tool Case
24 x 19 in. Yellow Protective Tool Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comfortable rubber over-molded handle
- Watertight, crushproof, and dustproof
- Automatic pressure equalization valve balances interior pressure, keeps water out
- Easy-open double throw latches
- O-ring seal
- Open cell core with solid wall design is strong, light weight
- Pick N Pluck™ with convoluted lid foam
- Stainless steel hardware and padlock protectors
- Lifetime guarantee of excellence
- Made in the USA
Specifications
- Capacity:
- 1.65 cu ft
- Color Finish Name:
- Yellow
- Depth:
- 7-87/100 in
- Height:
- 8-79/100 in
- Length:
- 24-39/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 019428022181
- Weight:
- 14.11 lb
- Width:
- 19-9/25 in