32-29/50 x 18-2/5 in. Polypropylene Tool Case in Black
32-29/50 x 18-2/5 in. Polypropylene Tool Case in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 2.49 cu ft
- Color Finish Name:
- Black
- Depth:
- 9-19/50
- Height:
- 11-1/50
- Length:
- 32-29/50
- Material:
- Plastic
- Material Type:
- Polypropylene
- Tool Storage Type:
- Tool Case
- UPC:
- 019428132064
- Weight:
- 17.60
- Width:
- 18-2/5