This product requires certification to purchase.

5300 Lumen Remote Area Lighting System

Pelican

5300 Lumen Remote Area Lighting System

  • Fast #
  • Part #P0944000001245
  • Item #7025232
  • Manufacturer Part #094400-0001-245
3.8 out of 5 Customer Rating
Brand image
Pelican

5300 Lumen Remote Area Lighting System

  • Fast #
  • Part #P0944000001245
  • Item #7025232
  • Manufacturer Part #094400-0001-245
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bluetooth remote activation
  • Deploys to 7'
  • Lumens: 5300
  • Three pre-set power levels
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Yellow
Length:
85
Light Bulb Type:
LED
Lumens:
5300
Material:
Plastic
Number Of Hours:
50000
Number of Lights:
12
Power Source:
Battery
UL Listed:
No
Volts:
14.4V
Weight:
16.09
Width:
35-83/100