695 Lumen LED Tactical Flashlight in Black
695 Lumen LED Tactical Flashlight in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- USB lithium ion rechargeable
- Full time battery level indication
- Selectable modes
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Black
- Diameter:
- 4
- Height:
- 6
- Length:
- 5-3/25
- Light Bulb Type:
- LED
- Lumens:
- 695
- Material:
- Aluminum, Glass, High Carbon Steel, Stainless Steel, Phosphor Bronze, Nickel Plated Brass
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 019428138943
- Weight:
- 4.4