8 x 7 in. Yellow Protective Tool Case
8 x 7 in. Yellow Protective Tool Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pick N Pluck™ with convoluted lid foam
- Stainless steel hardware and padlock protectors
- Lifetime guarantee of excellence
- Color: Yellow
- Made in the USA
Documents
Specifications
- Color Finish Name:
- Yellow
- Height:
- 4-37/100
- Length:
- 8-9/50
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Tool Storage Type:
- Tool Case
- UPC:
- 019428018108
- Weight:
- 1.98
- Width:
- 7-12/25