This product requires certification to purchase.

944 Lumen Rechargeable Tactical Flashlight in Black

Pelican

944 Lumen Rechargeable Tactical Flashlight in Black

  • Fast #
  • Part #P0760000000110
  • Item #7222524
  • Manufacturer Part #076000-0000-110
3.1 out of 5 Customer Rating
Brand image
Pelican

944 Lumen Rechargeable Tactical Flashlight in Black

  • Fast #
  • Part #P0760000000110
  • Item #7222524
  • Manufacturer Part #076000-0000-110
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LED
  • Lumens: 944
  • Ability to use disposable CR123 batteries if power is unavailable
  • Modes: High; Medium; Low; Strobe
  • Up to 29 hours of burn time
  • USB rechargeable lithium ion battery
  • Ingress protected IPX8 submersible
  • Three LED colors: white, red and green
  • With five programmable combinations
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
18650 Li-ion, CR123
Battery Type:
Lithium
Color Finish Name:
Black
Diameter:
1-23/40
Length:
6-19/100
Light Bulb Type:
LED
Lumens:
944
Material:
Aluminum
Power Source:
Battery
UL Listed:
No
UPC:
019428138974
Volts:
3.7V
Weight:
2/5