This product requires certification to purchase.

Tan and Orange Cooler

Pelican

Elite® Tan and Orange Cooler

  • Fast #
  • Part #P50Q2TANORG
  • Item #7181580
  • Manufacturer Part #50Q-2-TANORG
3.7 out of 5 Customer Rating
Brand image
Pelican

Elite® Tan and Orange Cooler

  • Fast #
  • Part #P50Q2TANORG
  • Item #7181580
  • Manufacturer Part #50Q-2-TANORG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extreme durability
  • Ergonomic design
  • Lifetime guarantee
  • Requires Certification

Specifications

Collection:
Elite®
Color Finish Name:
Tan, Orange
Height:
20-7/10 in
Length:
31 in
Material:
Plastic
Product Type:
Cooler
UPC:
825494067465
Width:
20-9/10 in