This product requires certification to purchase.

LED 18-31/100 in. Flashlight

Pelican

LED 18-31/100 in. Flashlight

  • Fast #
  • Part #P0960000000245
  • Item #7911087
  • Manufacturer Part #096000-0000-245
4 out of 5 Customer Rating
Brand image
Pelican

LED 18-31/100 in. Flashlight

  • Fast #
  • Part #P0960000000245
  • Item #7911087
  • Manufacturer Part #096000-0000-245
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy to light up long stretches of roads and trenches without the hassles of conventional heavyweight light towers
  • Chain up to 34 Pelican™ 9600 Modular Light heads to produce over 100,000 combined lumens of bright LED light and evenly cover more than 350 yards
  • Engineered with side and end mount bracket attachment points, plus a stand system that can extend up to 10 feet
  • Mount to fences, hang overhead or stand on its own
  • Connect multiple light heads from one power source
  • Each stand has 15 LED’s per light head that provide 3,000 lumens
  • Stackable for easy storage and transport
  • Pole, base, cable accessories sold separately
  • Requires Certification

Specifications

AMP:
16
Automatic Shut-Off:
No
Color Finish Name:
Yellow
Dimmable:
No
Height:
4-18/25
Length:
18-31/100
Light Bulb Type:
LED
Lumens:
3000
Number of Lights:
14
Power Source:
Electric
Size:
18-31/100 in x 8-27/100 in x 4-18/25 in
UL Listed:
No
UPC:
019428155506
Volts:
110V
Watts:
24
Weight:
9.04
Width:
8-27/100