LED 46 ft. Light Cable
LED 46 ft. Light Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to light up long stretches of roads and trenches without the hassles of conventional heavyweight light towers
- Chain up to 34 Pelican™ 9600 Modular Light heads to produce over 100,000 combined lumens of bright LED light and evenly cover more than 350 yards
- Engineered with side and end mount bracket attachment points, plus a stand system that can extend up to 10 feet
- Mount to fences, hang overhead or stand on its own
- Connect multiple light heads from one power source
- Each stand has 15 LED’s per light head that provide 3,000 lumens
- Stackable for easy storage and transport
- Pole, base, cable accessories sold separately
Specifications
- Brand Model Compatibility:
- 9600 LED Modular Light
- Length:
- 46 ft
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Product Type:
- Cable
- UL Listed:
- No
- UPC:
- 019428159177