This product requires certification to purchase.

7-1/2 x 3-87/100 in. Black and Clear Polycarbonate Tool Case

Pelican

Micro 7-1/2 x 3-87/100 in. Black and Clear Polycarbonate Tool Case

  • Fast #
  • Part #P1030025100
  • Item #5143810
  • Manufacturer Part #1030-025-100
4.9 out of 5 Customer Rating
Brand image
Pelican

Micro 7-1/2 x 3-87/100 in. Black and Clear Polycarbonate Tool Case

  • Fast #
  • Part #P1030025100
  • Item #5143810
  • Manufacturer Part #1030-025-100
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 750
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Micro
Color Finish Name:
Black, Clear
Depth:
2-43/100
Length:
7-1/2
Material:
Plastic, Rubber, Stainless Steel
Material Type:
Copolymer, PTFE, Polycarbonate
Number of Compartments:
1
Tool Storage Type:
Tool Case
UPC:
019428083557
Weight:
0.61
Width:
3-87/100