LED Flashlight with Battery in Black
New Pelican Progear™ LED Flashlight with Battery in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra compact and lightweight
- IPX - water resistant
- Compact and lightweight
- Twist on/off activation
- Lumens: 32
Specifications
- Battery Size:
- LR41
- Battery Type:
- Alkaline
- Collection:
- New Pelican Progear™
- Color Finish Name:
- Black
- Diameter:
- 6-3/10
- Length:
- 4-331/1000
- Light Bulb Type:
- LED
- Lumens:
- 16
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 019428127251
- Weight:
- 0.1