This product requires certification to purchase.

Flashlight in Black

Pelican

Super SabreLite™ Flashlight in Black

  • Fast #
  • Part #PPD2000CBLACK
  • Item #4662724
  • Manufacturer Part #PPD 2000CBLACK
4.8 out of 5 Customer Rating
Brand image
Pelican

Super SabreLite™ Flashlight in Black

  • Fast #
  • Part #PPD2000CBLACK
  • Item #4662724
  • Manufacturer Part #PPD 2000CBLACK
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safe to use in just about any hazardous environment
  • Ultra-powerful white-light xenon bulb
  • Collimating, diffusion-reduction reflector
  • Case with umbrella valve
  • Polarity-guard tray design
  • Watertight: submersible up to one meter (IPX7 rating)
  • Twist-on, twist-off operation
  • Lanyard and belt clip
  • Requires Certification

Specifications

Collection:
Super SabreLite™
Color Finish Name:
Black
UL Listed:
No