1-5/8 x 36 in. Door Shoe with Insert in Dark Bronze

Part #P2173DV36  |  Item #4625394  |  Manufacturer Part #2173DV36

$39.92 EACH

Length:

36 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Features a slotted aluminum channel which allows for adjustability
  • Alternately notched vinyl door shoe allows HVAC systems and bathroom fans to circulate air
  • Provides a sturdy aluminum surface on the face of the door to protect the bottom of the door from damage
  • Smoke and sound tested

Specifications

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Height: 1-5/8 in

Length: 36 in

Material: Aluminum, Plastic

Material Type: Vinyl

Width: 1-3/4 in