1/2 x 36 in. Aluminum Mill Finish Latching Panic Threshold
1/2 x 36 in. Aluminum Mill Finish Latching Panic Threshold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes black Thermoseal™ insert
- Designed to work in conjunction with surface applied vertical rod exit devices
- C-UL US Classification
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 1/2
- Length:
- 36
- Material:
- Aluminum
- UPC:
- 867877649158
- Width:
- 5