36 in. Commercial Threshold in Black
36 in. Commercial Threshold in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An all-vinyl carpet separator threshold
- Designed for indoor use
- Separates two pieces of carpet that join under a door
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Hotel Room Threshold
- UPC:
- 086787448563