This product requires certification to purchase.

36 x 1/4 in. Sweep Door Bottom

Pemko

36 x 1/4 in. Sweep Door Bottom

  • Fast #
  • Part #P315CN36
  • Item #4625387
  • Manufacturer Part #315CN36
5 out of 5 Customer Rating
Brand image
Pemko

36 x 1/4 in. Sweep Door Bottom

  • Fast #
  • Part #P315CN36
  • Item #4625387
  • Manufacturer Part #315CN36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reduce the infiltration of light, air, wind, rain, and snow
  • Prevents heat loss
  • Controls the penetration of smoke and fumes
  • Includes black neoprene insert
  • C-UL US classification
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Height:
1-1/4 in
Length:
36 in
Material:
Rubber
Product Type:
Bottom Sweep
UPC:
086787811558