This product requires certification to purchase.

Privacy Latch in Polished Chrome

Pemko

Hospitality Privacy Latch in Polished Chrome

  • Fast #
  • Part #PPDLAA26
  • Item #8587125
  • Manufacturer Part #PDLAA26
3.3 out of 5 Customer Rating
Brand image
Pemko

Hospitality Privacy Latch in Polished Chrome

  • Fast #
  • Part #PPDLAA26
  • Item #8587125
  • Manufacturer Part #PDLAA26
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enhanced in room privacy
  • UL classified as fire door accessory
  • ADA compliant
  • Cannot be used to keep door ajar
  • Small footprint and easy to install
  • A new, modern design to the Pemko PDLAA offers a refreshed aesthetic appearance
  • Simple to operate
  • Easy to install
  • Supplied with #12 x 1-3/4" Phillips flat head screws
  • Release tool for PDLAA (PDLAATOOL) is available from the factory
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
2-3/4 in
Height
2-3/16 in
Size
2-3/16 in x 1-1/2 in x 2-3/4 in
Weight
0.75 lb
Width
1-1/2 in
Characteristics & Features
Collection
Hospitality
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Latch
Handle Type
Privacy
Material
Alloy
Material Type
ZAMAK
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1 2009
UL Listed
Yes
UPC
086787000259