Privacy Door Latch Compression Assembly in Satin Chrome Nickel

This product has been replaced by

Pemko Satin Chrome/Nickel Privacy Latch
Pemko Privacy Latch in Satin Chrome and Nickel
Manufacturer Part #PDLAA26D/15
You last purchased this on
 
Pemko

Privacy Door Latch Compression Assembly in Satin Chrome Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pemko Satin Chrome/Nickel Privacy Latch
Pemko Privacy Latch in Satin Chrome and Nickel
Manufacturer Part #PDLAA26D/15
Pemko

Privacy Door Latch Compression Assembly in Satin Chrome Nickel

  • Fast #
  • Part #PPDL26D15
  • Item #4625386
  • Manufacturer Part #PDL26D/15
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for guest and dorm rooms
  • Cannot be used to keep door ajar
  • For use with UL classified hollow metal, steel, or composite type fire doors
  • Retrofit applications use PPDLD1 or PPDLD2 privacy door latch decals to cover holes and maintain fire rating
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Latch
Height:
2-13/64 in
Width:
1-1/2 in