1/2 in. 3000# F11 A182 SW Tee Chrome Moly Socket Weld
1/2 in. 3000# F11 A182 SW Tee Chrome Moly Socket Weld
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.11
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Schedule Class:
- 80;Extra Heavy