1/2 x 1-1/4 in. Socket Weld 3000# Domestic Alloy Steel Coupling
1/2 x 1-1/4 in. Socket Weld 3000# Domestic Alloy Steel Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.11
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 1-1/4 in
- Material:
- Alloy Steel
- Origin:
- Domestic
- Pressure Class:
- 3000#