This product requires certification to purchase.

1-1/2 in. 6000# F22 SW 45 Elbow Chrome Moly

Pennsylvania Machine Works

1-1/2 in. 6000# F22 SW 45 Elbow Chrome Moly

  • Fast #
  • Part #CHF22S4J
  • Item #390340
  • Manufacturer Part #CHF22S4J
4.8 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

1-1/2 in. 6000# F22 SW 45 Elbow Chrome Moly

  • Fast #
  • Part #CHF22S4J
  • Item #390340
  • Manufacturer Part #CHF22S4J
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
Elbow Degree:
45°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
3000#