This product requires certification to purchase.

1 in. Socket Weld 3000# Chromoly Tee

Pennsylvania Machine Works

1 in. Socket Weld 3000# Chromoly Tee

  • Fast #
  • Part #CHF22STG
  • Item #390334
  • Manufacturer Part #CHF22STG
4.1 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

1 in. Socket Weld 3000# Chromoly Tee

  • Fast #
  • Part #CHF22STG
  • Item #390334
  • Manufacturer Part #CHF22STG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182-F22, ASME B16.11
ASTM:
ASTM A-182
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
3000#