This product requires certification to purchase.

1 in. Socket Weld 3000# Chromoly and Alloy Steel 90 Degree Elbow

Pennsylvania Machine Works

1 in. Socket Weld 3000# Chromoly and Alloy Steel 90 Degree Elbow

  • Fast #
  • Part #CHF11S9G
  • Item #266491
  • Manufacturer Part #CHF11S9G
4.7 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

1 in. Socket Weld 3000# Chromoly and Alloy Steel 90 Degree Elbow

  • Fast #
  • Part #CHF11S9G
  • Item #266491
  • Manufacturer Part #CHF11S9G
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
3000#
Schedule Class:
160