1 in. Socket Weld 6000# Chromoly Coupling
1 in. Socket Weld 6000# Chromoly Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.11, ASME SA-182
- ASTM:
- ASTM A-182
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 1-14/25 in
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Domestic
- Pressure Class:
- 6000#