This product requires certification to purchase.

3/4 in. Socket Weld 6000# Chromoly Coupling

Pennsylvania Machine Works

3/4 in. Socket Weld 6000# Chromoly Coupling

  • Fast #
  • Part #CHF226SCF
  • Item #404337
  • Manufacturer Part #CHF226SCF
4 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

3/4 in. Socket Weld 6000# Chromoly Coupling

  • Fast #
  • Part #CHF226SCF
  • Item #404337
  • Manufacturer Part #CHF226SCF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
1-22/50 in
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
6000#