This product requires certification to purchase.

3/4 in. Socket Weld 6000# Schedule 160 Chromoly Tee

Pennsylvania Machine Works

3/4 in. Socket Weld 6000# Schedule 160 Chromoly Tee

  • Fast #
  • Part #CHF116STF
  • Item #400543
  • Manufacturer Part #CHF116STF
4.5 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

3/4 in. Socket Weld 6000# Schedule 160 Chromoly Tee

  • Fast #
  • Part #CHF116STF
  • Item #400543
  • Manufacturer Part #CHF116STF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Cerritos, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
6000#
Schedule Class:
160