36 - 8 x 2 in. Weld Schedule 10 316L Stainless Steel Weldolet
36 - 8 x 2 in. Weld Schedule 10 316L Stainless Steel Weldolet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 36 in - 8 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Schedule Class:
- 10