This product requires certification to purchase.

3/4 in. 3000# F9 A182 Threaded 90 Elbow Chrome Moly

Pennsylvania Machine Works

Figure 03001 3/4 in. 3000# F9 A182 Threaded 90 Elbow Chrome Moly

  • Fast #
  • Part #ICHF93T9F
  • Item #8964828
  • Manufacturer Part #ICHF93T9F
3.2 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

Figure 03001 3/4 in. 3000# F9 A182 Threaded 90 Elbow Chrome Moly

  • Fast #
  • Part #ICHF93T9F
  • Item #8964828
  • Manufacturer Part #ICHF93T9F
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1-1983, ASME B16.11
Collection:
Figure 03001
Elbow Degree:
90 DD
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Straight
Material:
Alloy Steel
Origin:
Domestic
Pressure Class:
3000#
Schedule Class:
160