This product requires certification to purchase.

1/2 in. Socket Weld Schedule 80 Extra Heavy 3000# Long Radius Chromoly 90 Degree Elbow

Pennsylvania Machine Works

Figure 13001 1/2 in. Socket Weld Schedule 80 Extra Heavy 3000# Long Radius Chromoly 90 Degree Elbow

  • Fast #
  • Part #CHF11S9D
  • Item #266493
  • Manufacturer Part #CHF11S9D
3.9 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

Figure 13001 1/2 in. Socket Weld Schedule 80 Extra Heavy 3000# Long Radius Chromoly 90 Degree Elbow

  • Fast #
  • Part #CHF11S9D
  • Item #266493
  • Manufacturer Part #CHF11S9D
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-182
Collection:
Figure 13001
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Long Radius
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
3000#
Schedule Class:
80;Extra Heavy