This product requires certification to purchase.

2 in. 3000# F11 SW 45 Elbow Chrome Moly

Pennsylvania Machine Works

Figure 13003 2 in. 3000# F11 SW 45 Elbow Chrome Moly

  • Fast #
  • Part #EXCCHF11S4K
  • Item #386272
  • Manufacturer Part #CHF11S4K
4.7 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

Figure 13003 2 in. 3000# F11 SW 45 Elbow Chrome Moly

  • Fast #
  • Part #EXCCHF11S4K
  • Item #386272
  • Manufacturer Part #CHF11S4K
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-182
Collection:
Figure 13003
Elbow Degree:
45
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
3000#
Schedule Class:
80;Extra Heavy