This product requires certification to purchase.

2 in. Socket Weld Schedule 160 6000# Chromoly 90 Degree Elbow

Pennsylvania Machine Works

Figure 16001 2 in. Socket Weld Schedule 160 6000# Chromoly 90 Degree Elbow

  • Fast #
  • Part #CHF116S9K
  • Item #400538
  • Manufacturer Part #CHF116S9K
5 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

Figure 16001 2 in. Socket Weld Schedule 160 6000# Chromoly 90 Degree Elbow

  • Fast #
  • Part #CHF116S9K
  • Item #400538
  • Manufacturer Part #CHF116S9K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-182
Collection:
Figure 16001
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
6000#
Schedule Class:
160