3/4 in. 6000# F22 SW 45 Elbow Chrome Moly

You last purchased this on
 
Pennsylvania Machine Works

Figure 16003 3/4 in. 6000# F22 SW 45 Elbow Chrome Moly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pennsylvania Machine Works

Figure 16003 3/4 in. 6000# F22 SW 45 Elbow Chrome Moly

  • Fast #
  • Part #CHF22S4F
  • Item #390345
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-182
Clean Bagged:
No
Collection:
Figure 16003
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
ISO:
ISO 9001
Material:
Alloy Steel
Material Type:
Chromoly
Pressure Class:
3000#
Schedule Class:
80;Extra Heavy
Weight:
0.55 lb